Delta Faucet Multichoice® 1/2 in. MNPT and Female Sweat Pressure Balancing Valve
DR10000UNBX

DESCRIPTION

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Trim kit sold separately, cartridge ships with trim
  • Back-to-back capability
  • Mounting bracket reduces rocking by providing a sturdy means of securing the valve to a stringer
  • Three connection types (IPS, PEX and UNIVERSAL) provide connection options for every type of plumbing
  • Square plasterguard allows for simple 90° cuts and snaps into place
  • Heat-resistant pressure test cap allows for air or water testing before valve cartridge is installed
  • Valve body without stops

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Multichoice®
Depth 2-13/100 in
End Connection 2 Female Sweat, MNPT
End Connection 3 Female Sweat, MNPT
End Connection 4 Female Sweat, MNPT
End Connections MNPT;Female Sweat
Handle Material Brass
Height 2 in
IAPMO Listed Yes
Maximum Height 4 in
Number of Handles Single Handle
Side Spray No
Type Faucet
Valve Type Tub & Shower Rough-In Valve
Weight 1.534