Delta Faucet Multichoice® 1/2 in. MNPT and Female Sweat Pressure Balancing Valve
DR10000UN

DESCRIPTION

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Multichoice®
Depth 2-13/100 in
End Connection 2 Female Sweat, MNPT
End Connection 3 Female Sweat, MNPT
End Connection 4 Female Sweat, MNPT
End Connections MNPT;Female Sweat
Handle Material Brass
Height 2 in
IAPMO Listed Yes
Maximum Height 4 in
Number of Handles Single Handle
Side Spray No
Type Faucet
Valve Type Tub & Shower Rough-In Valve
Weight 1.4