4 in. Plain End Service Cast Iron Plain Closet Bend IPT Tap on Pipe
SVCB2R2LTPU16J

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
SIZESKU
4 in SVCB2R2LTPU16J
SPECIFICATIONS
End Connection 2 Plain End
End Connections Plain End
Fitting Size 2 4 in
Fitting Type Straight
Height 6 in