Service First 2-1/2 in. Defrost Control
SCNT04695

DESCRIPTION

Width:

5 in
QUANTITY
1
SPECIFICATIONS
AMP 4.8
Brand Model Compatibility Trane 2WCC3024A1000AA Heat Pump
Control Board Type Heater
Height 2-1/2 in
Volts 230V
Width 5 in