Apollo America 2.5 ft. Sampling Tube For Sm-501
ASTS25

DESCRIPTION

  • For use with SM-501 Series
  • For ducts 12" to 3' wide
  • Size: 30"

Length:

2-1/2 ft
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility SM-501 Series Smoke Detector
Diameter 2-1/2 in
Product Type Sampling Tube
Type ASTS25
UL Listed Yes