McGuire Manufacturing Professional 1-1/4 in. Cast Brass P-Trap
M8872CBECO

DESCRIPTION

  • Includes nuts and box flange

Trap Size:

1-1/4 in
QUANTITY
1
SPECIFICATIONS
Cleanout Yes
Collection Professional
Connection Type Slip-Joint
End Connection 2 Flanged
End Connections Slip x Flanged
Fitting Size 2 1-1/4 in
Gauge 17
Height 5 in
Trap Size 1-1/4 in
Type M8872CBECO
Width 1-1/4 in