US Electrical Motors 1/3 hp 825 RPM Condenser Motor
USM1881

DESCRIPTION

  • Condenser fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector

Horsepower:

1/3 hp
QUANTITY
1
SPECIFICATIONS
AMP 1
Blower Type Direct Drive
Diameter 5-3/5 in
Frame Size 48
Horsepower 1/3 hp
Maximum Temperature 60
Phase Single Phase
Power Source Electric
RPM 825
Temperature Range -29 to 60 Deg C
UL Listed Yes
Volts 460V