T&S Brass 3 x 2 in. Twist Overflow Accessory
TB3942

DESCRIPTION

  • Rotary waste valve for 3" sink opening w/ rough chrome plated body
  • 2" NPT male / 1 1/2" NPT female outlet
  • Twist handle w/ heat resistant plastic grip
  • Snap-in removable strainer
  • Overflow outlet w/ cap & sealing washer
  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer

Drain Opening:

3 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial
BAA Compliant No
CSA Certified CSA B125.2
Connecting Pipe No Piping
Connection Type NPT
Depth 12-1/4 in
Drain Opening 3 in
End Connection 2 NPT
End Connections NPT
Fits Pipe Size 3 in
Handle Material Stainless Steel
Handle Type Twist
Height 4-1/2 in
ISO Specifications ISO 9001
MA Approved Yes
Number of Handles Single Handle
Origin Global
Side Spray No
Strainer Size 3 in
Thread Type NPT
UL Listed No
WaterSense Labeled No
Weight 5
Width 4-3/16 in