1-1/2 in. Schedule 80 Black Coated Plain End Seamless Carbon Steel Pipe
DBSPA106B80J

DESCRIPTION

SIZESKU
10 in DBSPA106B8010
12 in DBSPA106B8012 Call for Pricing
1/8 in DBSPA106B80A
1/4 in DBSPA106B80B
3/8 in DBSPA106B80C
1/2 in DBSPA106B80D
1/2 in DBSPA106B80DE Call for Pricing
3/4 in DBSPA106B80F
3/4 in DBSPA106B80FE Call for Pricing
1 in DBSPA106B80G
1 in DBSPA106B80GE Call for Pricing
1-1/4 in DBSPA106B80H
1-1/2 in DBSPA106B80J
1-1/2 in DBSPA106B80JE Call for Pricing
2 in DBSPA106B80K
2-1/2 in DBSPA106B80L
3 in DBSPA106B80M
4 in DBSPA106B80P
5 in DBSPA106B80S
6 in DBSPA106B80U
8 in DBSPA106B80X
SPECIFICATIONS
ASTM Specifications ASTM A-106B
Coating Black
End Connection 2 Plain End
Pipe Tubing Size 1-1/2 in
Type Seamless