T&S Brass 3/8 in. Deck Mount Laboratory Panel Flange
TBL425003

DESCRIPTION

Fitting Sizes:

3/8 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial
BAA Compliant Yes
Depth 1-1/16 in
Diameter 2 in
End Connections FNPT
GSA Approved No
IAPMO Listed No
ISO Specifications ISO 9001
Installation Type Wall Mount
NSF Certified No
Origin Domestic
Side Spray No
Trim Only No
Type TBL425003
WaterSense Labeled No