1-1/4 x 1 x 1/2 in. Threaded 125# Black Cast Iron Reducing Tee
BCITHGD

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
SIZESKU
1/2 in x 1/2 in x 1/4 in BCITDDB
1/2 in x 1/2 in x 1 in BCITDDG
3/4 in x 1/2 in x 1/2 in BCITFDD
3/4 in x 1/2 in x 3/4 in BCITFDF
3/4 in x 3/4 in x 1/4 in BCITFFB
3/4 in x 3/4 in x 1/2 in BCITFFD
3/4 in x 3/4 in x 1 in BCITFFG
1 in x 1/2 in x 1/2 in BCITGDD
1 in x 1/2 in x 3/4 in BCITGDF
1 in x 1/2 in x 1 in BCITGDG
1 in x 3/4 in x 1/2 in BCITGFD
1 in x 3/4 in x 3/4 in BCITGFF
1 in x 3/4 in x 1 in BCITGFG
1 in x 1 in x 1/4 in BCITGGB
1 in x 1 in x 1/2 in BCITGGD
1 in x 1 in x 3/4 in BCITGGF
1 in x 1 in x 1-1/4 in BCITGGH
1 in x 1 in x 1-1/2 in BCITGGJ
1 in x 1 in x 2 in BCITGGK
1-1/4 in x 1/2 in x 1 in BCITHDG
1-1/4 in x 1/2 in x 1-1/4 in BCITHDH
1-1/4 in x 3/4 in x 3/4 in BCITHFF
1-1/4 in x 3/4 in x 1 in BCITHFG
1-1/4 in x 3/4 in x 1-1/4 in BCITHFH
1-1/4 in x 1 in x 1/2 in BCITHGD
1-1/4 in x 1 in x 3/4 in BCITHGF
1-1/4 in x 1 in x 1 in BCITHGG
1-1/4 in x 1 in x 1-1/4 in BCITHGH
1-1/4 in x 1 in x 1-1/2 in BCITHGJ
1-1/4 in x 1 in x 2 in BCITHGK
1-1/4 in x 1-1/4 in x 1/2 in BCITHHD
1-1/4 in x 1-1/4 in x 3/4 in BCITHHF
1-1/4 in x 1-1/4 in x 1 in BCITHHG
1-1/4 in x 1-1/4 in x 1-1/2 in BCITHHJ
1-1/4 in x 1-1/4 in x 2 in BCITHHK
1-1/2 in x 1/2 in x 1-1/4 in BCITJDH
1-1/2 in x 1/2 in x 1-1/2 in BCITJDJ
1-1/2 in x 3/4 in x 1-1/2 in BCITJFJ
1-1/2 in x 1 in x 1/2 in BCITJGD
1-1/2 in x 1 in x 3/4 in BCITJGF
1-1/2 in x 1 in x 1 in BCITJGG
1-1/2 in x 1 in x 1-1/4 in BCITJGH
1-1/2 in x 1 in x 1-1/2 in BCITJGJ
1-1/2 in x 1 in x 2 in BCITJGK
1-1/2 in x 1-1/4 in x 1/2 in BCITJHD
1-1/2 in x 1-1/4 in x 3/4 in BCITJHF
1-1/2 in x 1-1/4 in x 1 in BCITJHG
1-1/2 in x 1-1/4 in x 1-1/4 in BCITJHH
1-1/2 in x 1-1/4 in x 1-1/2 in BCITJHJ
1-1/2 in x 1-1/4 in x 2 in BCITJHK
1-1/2 in x 1-1/2 in x 1/2 in BCITJJD
1-1/2 in x 1-1/2 in x 3/4 in BCITJJF
1-1/2 in x 1-1/2 in x 1 in BCITJJG
1-1/2 in x 1-1/2 in x 1-1/4 in BCITJJH
1-1/2 in x 1-1/2 in x 2 in BCITJJK
1-1/2 in x 1-1/2 in x 2-1/2 in BCITJJL
2 in x 1/2 in x 1-1/2 in BCITKDJ
2 in x 1/2 in x 2 in BCITKDK
2 in x 3/4 in x 2 in BCITKFK
BCITKGF
2 in x 1 in x 1 in BCITKGG
2 in x 1 in x 1-1/4 in BCITKGH
2 in x 1 in x 1-1/2 in BCITKGJ
2 in x 1 in x 2 in BCITKGK
2 in x 1-1/4 in x 1/2 in BCITKHD
2 in x 1-1/4 in x 3/4 in BCITKHF
2 in x 1-1/4 in x 1 in BCITKHG
2 in x 1-1/4 in x 1-1/4 in BCITKHH
2 in x 1-1/4 in x 1-1/2 in BCITKHJ
2 in x 1-1/4 in x 2 in BCITKHK
2 in x 1-1/2 in x 1/2 in BCITKJD
2 in x 1-1/2 in x 3/4 in BCITKJF
2 in x 1-1/2 in x 1 in BCITKJG
2 in x 1-1/2 in x 1-1/4 in BCITKJH
2 in x 1-1/2 in x 1-1/2 in BCITKJJ
2 in x 1-1/2 in x 2 in BCITKJK
2 in x 2 in x 1/2 in BCITKKD
2 in x 2 in x 3/4 in BCITKKF
2 in x 2 in x 1 in BCITKKG
2 in x 2 in x 1-1/4 in BCITKKH
2 in x 2 in x 1-1/2 in BCITKKJ
2 in x 2 in x 2-1/2 in BCITKKL
2-1/2 in x 3/4 in x 2-1/2 in BCITLFL
2-1/2 in x 1 in x 2-1/2 in BCITLGL
2-1/2 in x 2 in x 3/4 in BCITLKF
2-1/2 in x 2 in x 1 in BCITLKG
2-1/2 in x 2 in x 1-1/4 in BCITLKH
2-1/2 in x 2 in x 1-1/2 in BCITLKJ
2-1/2 in x 2 in x 2 in BCITLKK
2-1/2 in x 2 in x 2-1/2 in BCITLKL
2-1/2 in x 2-1/2 in x 1/2 in BCITLLD
2-1/2 in x 2-1/2 in x 3/4 in BCITLLF
2-1/2 in x 2-1/2 in x 1 in BCITLLG
2-1/2 in x 2-1/2 in x 1-1/4 in BCITLLH
2-1/2 in x 2-1/2 in x 1-1/2 in BCITLLJ
2-1/2 in x 2-1/2 in x 2 in BCITLLK
2-1/2 in x 2-1/2 in x 3 in BCITLLM
3 in x 3/4 in x 3 in BCITMFM
3 in x 2 in x 2 in BCITMKK
3 in x 2 in x 3 in BCITMKM
3 in x 2-1/2 in x 1-1/4 in BCITMLH
3 in x 2-1/2 in x 2-1/2 in BCITMLL
3 in x 3 in x 3/4 in BCITMMF
3 in x 3 in x 1 in BCITMMG
3 in x 3 in x 1-1/4 in BCITMMH
3 in x 3 in x 1-1/2 in BCITMMJ
3 in x 3 in x 2 in BCITMMK
3 in x 3 in x 2-1/2 in BCITMML
4 in x 2 in x 4 in BCITPKP
4 in x 4 in x 1-1/4 in BCITPPH
4 in x 4 in x 2 in BCITPPK
4 in x 4 in x 2-1/2 in BCITPPL
4 in x 4 in x 3 in BCITPPM
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 Threaded
End Connection 3 Threaded
End Connections Threaded
Fitting Size 2 1 in
Fitting Size 3 1/2 in
Fitting Type Reducing
Origin Domestic
Type BCITHGD