Insul-TubeĀ® 3-5/8 x 3/8 in. Insulation Tube
K6RX038358

DESCRIPTION

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Inside Diameter:

3-5/8 in
$4.31 per FOOT | Order in multiples of 6 FT.
QUANTITY
6 Enter quantity in multiples of 6
SPECIFICATIONS
ASTM Specifications ASTM E-84
Collection Insul-Tube®
Inside Diameter 3-5/8 in