Cooper B-Line B2000 Series 1-1/2 in. Low Carbon Steel Strut Clamp with Hardware
BB2011DCU

DESCRIPTION

  • Includes Combination Recess Hex Head Machine Screw and Square Nut
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports

Fits Pipe Size:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-1011
Application Pipes
Coating Dura Copper Epoxy
Collection B2000 Series
Fits Pipe Size 1-1/2 in
Gauge 14
Height 1-1/4 in
Maximum Pressure 33000 psi
UL Listed No
Weight 1/5
Width 1-31/40 in