Kohler Windward® 60 x 42 in. Whirlpool Drop-In Bathtub in White
K1112-0

DESCRIPTION

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain
  • Integral armrests and molded lumbar supports

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ASTM Specifications ASTM E-162, ASTM E-662
Bathtub Shape Oval
Bathtub Type Whirlpool
CSA Certified CSA B45.5
Capacity 57 gal
Collection Windward®
Cord Length 2 ft
Drain Location Reversible
Height 21 in
Installation Type Drop-in
Number Of Jets 6
Overall Width 42 in
UL Listed Yes
Volts 120V
Width 42 in