1-1/2 in. Spigot x Socket Straight and Street Schedule 40 PVC 90 Degree Elbow
S409015

DESCRIPTION

SIZESKU
1/2 in S409005
3/4 in S409007
1 in S409010
1-1/4 in S409012
1-1/2 in S409015
2 in S409020
2-1/2 in S409025
3 in S409030
4 in S409040
8 in S409080
SPECIFICATIONS
ASTM Specifications ASTM D-2609
Clean Bagged No
End Connection 2 Socket
End Connections Spigot x Socket
FM Approved No
Fitting Size 2 1-1/2 in
Fitting Type Straight, Street
NSF Certified Yes
NSF Specifications NSF 61