Elkay Flexi-Guard® Versatile Wall Mount Bi-Level ADA Sensor-Activated Cooler in Stainless Steel
EEZOSTL8SC

DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Touchless, sensor-activated unit is designed for easy use and improved hygiene
  • Integrated drain reduces debris accumulation and is easy to clean
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Stainless steel finish is corrosion resistant and attractive
  • Rated for indoor use

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
AMP 5
Collection Flexi-Guard®
Depth 19 in
Height 25-5/16 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Origin Domestic
Package Quantity 1
Refrigerant R-134A
Side Spray No
Type EEZOSTL8SC
Volts 115V
Watts 370
Width 19 in