Stanley-Proto Proto® Chisel and Punch 26 Piece
PJ46

DESCRIPTION

  • 26 piece set offers a wide range of sizes to handle a variety of jobs
  • Hardened steel construction
  • Black oxide finish
  • Marked with the tool number and size in a black inlay

Number Of Pieces:

26 Piece
QUANTITY
1
SPECIFICATIONS
Collection Proto®
Number Of Pieces 26 Piece
Tool Type Chisel, Punch