Ginger USA Hotelierâ„¢ 1-3/8 in. Basket in Polished Chrome
G551GPC
DESCRIPTION
- Solid brass construction, exposed pop-up drain without overflow
Color/Finish
QUANTITY
1
SPECIFICATIONS | |
Collection | Hotelier™ |
Depth | 1-3/8 in |
Height | 7-9/10 in |
Product Type | Basket |
Width | 5-1/16 in |