Delta Faucet Multichoice® 5 in. Thin Wall Installation Aid
DRP47202

DESCRIPTION

  • MultiChoice® universal thin mount installation aid

Length:

5 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Multichoice®
Faucet Part Type Thin Wall Installation Aid
GSA Approved No
IAPMO Listed No
NSF Certified No
Side Spray No
Type Faucet
WaterSense Labeled No
Width 5 in