Delta Faucet Multichoice® 1/2 in. MNPT and Female Sweat Pressure Balancing Valve
DR10700UNWS

DESCRIPTION

  • MultiChoice® Universal valve body only
  • Trim must be ordered separately
  • Accepts single, dual, or dual thermostatic cartridge
  • With stops
  • With in-wall diverter
  • With in-wall diverter

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Multichoice®
End Connection 2 Female Sweat, MNPT
End Connection 3 Female Sweat, MNPT
End Connection 4 Female Sweat, MNPT
End Connections MNPT;Female Sweat
IAPMO Listed Yes
Number of Handles Single Handle
Side Spray No
Type Faucet
Valve Type Tub & Shower Rough-In Valve
Weight 3.63