Smith-Cooper Cooplet® 1-1/2 x 3 in. Grooved 300# Carbon Steel Weldolet
S61CG1014030

DESCRIPTION

  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
SIZESKU
1-1/2 in S61CG1014014
2 in S61CG1014020
2-1/2 in S61CG1014024
3 in S61CG1014030
4 in - 5 in S61CG1014040
6 in - 8 in S61CG1014060
SPECIFICATIONS
ASTM Specifications ASTM A-106
AWWA Specifications AWWA C-606
Collection Cooplet®
End Connections Weld
FM Approved Yes
Fits Pipe Size 3 in
Fitting Type Weldolet
ISO Specifications ISO 9001:2008
Outlet Size In 1.5
UL Listed Yes