Kohler Slide Bar Hand Shower in Vibrant Polished Brass (Less Overflow)
K8524-PB

DESCRIPTION

  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1, CSA B651
Depth 5-3/16 in
Faucet Height 30 in
Faucet Material Metal
Faucet Mount Wall Mount
Height 30 in
IAPMO Listed No
NSF Certified No
Trim Only No
WaterSense Labeled No
Width 7/8 in