Kohler StillnessĀ® PuristĀ® Hand Shower in Vibrant Brushed Nickel
K974-BN

DESCRIPTION

  • For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
  • Coordinates with Stillness® and Purist® faucets and accessories
  • Needs slidebar to complete look

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Application Residential
Brand Model Compatibility K-8524 and K-9069 Slidebars
CSA Certified CSA B125.1, CSA B651
Collection Stillness® Purist®
Depth 1/4 in
Faucet Height 2-1/4 in
Faucet Material Metal
Faucet Mount Ceiling Mount
Height 2-1/4 in
Hose Included No
IAPMO Listed No
NSF Certified No
Pause Control No
Trim Only No
Type K974-BN
WaterSense Labeled No
Width 2-1/4 in