Danze Traditional 1-Hole Roman Tub Spray in Polished Brass
DD491110PBV

DESCRIPTION

  • With Soft Touch control & integral diverter services
  • Personal Shower with Soft Touch control & integral diverter services.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B125
Collection Traditional
Faucet Type Roman Tub Handshower
Flow Rate 2.5gpm
IAPMO Listed Yes
NSF Certified Yes
NSF Specifications NFS 372
Number of Handles Single Handle
Trim Only No
WaterSense Labeled No