Danze Traditional 4 in. Centerset Lavatory Cover Plate Polished Chrome
DD493082

DESCRIPTION

  • For single hole installation faucets
  • Covers mounting holes for 4" CC valve placement

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Traditional
Diameter 1-3/8 in
End Connections NPSM
Faucet Connection NPSM
Faucet Part Type Cover Plate
GSA Approved No
IAPMO Listed Yes
ISO Specifications No
NSF Certified Yes
NSF Specifications NFS 372
WaterSense Labeled No