Kohler Symbol® 20-1/4 x 30 in. Wall Mount Non-Diverter Bath Spout in Polished Chrome
K18485-CP

DESCRIPTION

  • Spout reach: 6"
  • Color/Finish: Polished Chrome

Color/Finish

QUANTITY
1
SPECIFICATIONS
ASSE Standards ASSE 1016
CSA Certified CSA B125.1
Collection Symbol®
End Connections NPT
Faucet Part Type Tub Spout
Flow Rate 2.5 gpm
GSA Approved No
IAPMO Listed Yes
Installation Type Wall Mount
NSF Certified No
Spout Reach 6 in
Spout Type Non-Diverter
WaterSense Labeled No
Width 30 in