Kohler Symbol® Floor-Mount Riser Tubes Vibrant Brushed Nickel
K18492-BN

DESCRIPTION

  • Riser tubes
  • For use with Escale® and Purist® fixture suites
  • Solid brass construction and exposed pop-up drain without overflow

Color/Finish

QUANTITY
1
SPECIFICATIONS
CSA Certified CSA B125.1
Collection Symbol®
Faucet Part Type Riser Tube
GSA Approved No
IAPMO Listed No
NSF Certified No
WaterSense Labeled No
Width 5-7/8 in