Kohler ClearFloâ„¢ 21 in. Metal Cable Drain in Polished Chrome
K7213-CP

DESCRIPTION

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Includes PVC tee, pipe and 27" cable
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • Metal construction control handle and stopper
  • Ball joint construction for easy installation and proper fit up
  • For 14" to 21" baths deep from the center of the bath overflow outlet to the center of the bath drain outlet

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility 14 in to 21 in Deep Baths, Whirlpools and BubbleMassage™ Air Baths
CSA Certified CSA B125.1, CSA B125.2
Cable Length ft 2.25 ft
Collection ClearFlo™
Connecting Pipe Rigid
Drain Body Material Metal
Drain Installation Type Above or Through Floor
Fits Pipe Size 1-1/2 in
IAPMO Listed Yes
Type K7213-CP
Width 3 in