Zoeller 115V Electrical Control Panel
Z101019

DESCRIPTION

  • Operates 115 V pumps from 0-15A
  • For indoor/outdoor use (Nema 4X)
  • Audible alarm with top mounted beacon alarm light
  • Receptical for use with piggyback float switch

Volts:

115V
QUANTITY
1
SPECIFICATIONS
AMP 15
Capacity 192 cu in
Cover Included Yes
Depth 4 in
Height 18 in
NSF Certified No
Power Source Electric
UL Listed Yes
Volts 115V
Width 7-1/2 in