Peerless 115V Softener with Electric Control Valve
P30CME

DESCRIPTION

  • Utilizes a new type of media and valve design to handle high amounts of iron
  • Full flow 3 position (On/Off/Bypass) bypass valve
  • Tank jacket to help prevent condensation
  • Low salt and water usage
  • Full rated capacity each regeneration
  • Microprocessor monitors water usage and adjusts automatically

Volts:

115V
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 3/4 in
Flow Rate 8.3 gpm
Height 55-1/2 in
Length 32 in
Maximum Pressure 150 psi
Volts 115V
Width 18 in