Fluidmaster Pro SeriesĀ® Universal 9 in. to 14 in. Anti-Siphon Fill Valve Kit
FPRO45B

DESCRIPTION

  • Brass shank for added durability
  • Code approved
  • Easy to install
  • Fits all brands
  • Five year warranty
  • Heavy-duty brass shank
  • Minimal water hammer
  • NEW easier to turn tank water level adjustment dial
  • Ultra-quiet operation

Brand Model Compatibility:

Universal
$13.99 EACH
(Pricing is for Universal)
QUANTITY
1
SPECIFICATIONS
Adjustable Yes
Brand Model Compatibility Universal
Collection Pro Series®
Depth 3-1/4 in
Flow Rate 1.6 gpf
Size 9 in to 14 in
Valve Type Anti-Siphon Fill Valve Kit
WaterSense Labeled No
Width 3-3/10 in