Fluidmaster Pro SeriesĀ® Universal 9 in. to 14 in. Anti-Siphon Fill Valve
FPRO45C

DESCRIPTION

  • Code approved
  • Fixes 2 most common toilet issues
  • NEW easier to turn tank water level adjustment dial

Brand Model Compatibility:

Universal
$14.07 EACH
(Pricing is for Universal)
QUANTITY
1
SPECIFICATIONS
ASME Specifications ASME A112.19.5
Adjustable Yes
Brand Model Compatibility Universal
Collection Pro Series®
Flow Rate 1.6 gpf
Size 9 in to 14 in
Valve Type Anti-Siphon Fill Valve
WaterSense Labeled No