Fluidmaster Pro Series™ Adjustable Fill Valve
FPRO45

DESCRIPTION

  • Ultra-quiet operation
  • Minimal water hammer
  • NEW easier to turn tank water level adjustment dial
  • Easy to install
  • Fits all brands
  • Code approved
  • Five year warranty

Adjustable:

Yes
QUANTITY
1
SPECIFICATIONS
Adjustable Yes
Brand Model Compatibility Universal
Collection Pro Series™
Depth 3-2/5 in
Product Type Fill Valve
Type FPRO45
Valve Type Anti-Siphon Fill Valve
WaterSense Labeled No
Width 3-2/5 in