Fluidmaster Pro SeriesĀ® Tank Flush Valve with Flapper Black
FPRO57

DESCRIPTION

  • Corrosion-resistant materials withstand constant use
  • Adjustable float controls water in tank for optimal flush
  • Universal-fit, chlorine-resistant flapper, fits most toilets
  • Makes future repairs easy, simply snap on flapper model 500, 501, 502 to replace
  • Saves water, stops leaks at the drain
  • Easy to install
  • Five year warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Pro Series®
Type FPRO57
WaterSense Labeled No