Fluidmaster Pro SeriesĀ® Trip Lever in Polished Chrome
FPRO61

DESCRIPTION

  • Trims/bends to fit most front, side and angle mount tanks
  • Easy Installation
  • One year warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Pro Series®
Handle Type Trip Lever
Type FPRO61
WaterSense Labeled No