Intermatic 120V Wall Mount Thermal Photocontrol
IK4321C

DESCRIPTION

  • Compact size fits into standard outlet box, post lamp, wall pack, and other lighting fixtures
  • Delay feature prevents unwanted off switching
  • Includes weatherproof wall plate and neoprene gasket
  • Long stem: 3/4",NPSM3/8" - 18", with locking nut and washer gasket
  • Mechanical bimetal switch with cadmium sulfide photocell

Volts:

120V
$22.73 EACH
(Pricing is for 120V)
QUANTITY
1
SPECIFICATIONS
AMP 15, 8.3
Application Municipal, Utility
CEC Compliant For Sale in CA
CSA Certified Yes
Color Finish Grey
Depth 13/16 in
Height 1-13/16 in
Length 3 in
Material Plastic
Material Type Polycarbonate
Temperature Range Up to 158 Deg F
UL Listed Yes
Volts 120V
Watts 1800
Width 15/16 in