PROSELECT® 16 x 8 in. Residential 1-way Return Grille in White Steel
PSRGW16X

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

GRD Deflection Type:

1-way
QUANTITY
1
SPECIFICATIONS
Application Residential
GRD Deflection Type 1-way
Type PSRGW16X
UL Listed No
Width 8 in