AFX Lighting Rigby 2 Light 32W Floating Cloud Flush Mount Ceiling Light 120V - 277V
ARC232R8

DESCRIPTION

  • The molded white cloud diffuser has rounded corners and edges for a soft pillow appearance
  • Can be used in various applications including corridors, kitchens and public spaces
  • Diffuser is made of Dur-illume 2200™ copolyester, a high strength lighting plastic material with high impact properties
  • Four clips on the 2 edges of the diffuser allow it to lift and shift for easy removal

Volts:

120V
QUANTITY
1
SPECIFICATIONS
Ballast Type Residential
Bulb Style Tubular
Bulb Type Fluorescent
Collection Rigby
Height 4-7/8 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium Bi-Pin
Light Bulb Shape Code T8
Lighting Direction Ambient Lighting, Down Lighting
Lumens 5600
Number Of Hours 20000
Number Of Lights 2
Power Source Electric
Type ARC232R8
UL Listed Yes
Volts 120V
Watts 32
Width 10-1/2 in