AFX Lighting 32 Watt Economic Prismatic Lens Ceiling Fixture Narrow Wrap with Metal Ends White
ALW232R8

DESCRIPTION

  • Die-formed rigid, pre-finished housing
  • Fitted with standard mounting holes
  • Diffuser hinges from either side for easy maintenance

Color/Finish

QUANTITY
1
SPECIFICATIONS
Ballast Type Residential
Bulb Type Compact Fluorescent
Green Energy Star, Yes
Height 2-3/8 in
Installation Type Damp
Number Of Lights 2
Power Source Electric
Type ALW232R8
Watts 32
Width 7 in