Broan Nutone Single Button Chime Kit in White
NBK110NBWH

DESCRIPTION

  • One 2-note, white door chime
  • One C905 transformer
  • Pushbutton Type: White Unlighted

Color/Finish

QUANTITY
1
SPECIFICATIONS
Height 5 in
Type NBK110NBWH
Volts 16V
Width 9 in