Kohler Remote Holder in White
K1051374-0

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
BAA Compliant No
IAPMO Listed No
Product Type Remote Holder
Type Remote Holder
WaterSense Labeled No