Advanced Distributor Products Cayenne 60000 BTU Natural Gas Unit Heater
AFSAN60

DESCRIPTION

  • 1” clearance from ceiling for easy installation.
  • AHRI certified
  • Direct drive propeller fans are dynamically balanced for quiet and smooth operation
  • ETL listed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low profile unit is great for garages and shops
  • Power exhaust system allows vertical venting to 25' or horizontal venting to 40'
  • Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
  • Sidewall venting eliminates roof penetrations.
  • Wiring junction box is located inside of unit.

BTU:

60000
(Pricing is for 60000)
QUANTITY
1
SPECIFICATIONS
BTU 60000
CEC Compliant For Sale in CA
Collection Cayenne
Fuel Type Natural Gas
Height 17 in
Power Source Electric, Gas
Volts 115V
Width 25 in