Delta Faucet 3/4 in. Tub and Shower Valve Body
DR10000UNBXT

DESCRIPTION

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Accepts single, dual, or dual thermostatic cartridge
  • 3 per case

Valve Size:

3/4 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Depth 2-13/100 in
End Connections Female Sweat
Handle Material Brass
Height 2 in
IAPMO Listed Yes
Maximum Height 4 in
Number of Handles Single Handle
Side Spray No
Type Faucet
Valve Type Tub & Shower Rough-In Valve
Weight 1.847