Watts Drainage Products RD-300 Series Extension Water Dam
WB15R

DESCRIPTION

  • Water Dam
  • External
  • Roof Drain
  • RD-300
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Roof Drainage
BAA Compliant No
Brand Model Compatibility RD-300-R Overflow Roof Drain with External Water Dam
Collection RD-300 Series
Depth 15-1/4 in
Drain Component Type External Water Dam
Height 2-1/4 in
IAPMO Listed No
Trim Ring No
Weight 11.64
Width 15-1/4 in