Moen M-Dura™ Two Handle Centerset Kitchen Faucet in Chrome
M8279

DESCRIPTION

  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Cartridge
Center Size 4 in
Coating Electroplated
Collection M-Dura™
Depth 5-1/4 in
End Connections IPS
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Height 10-3/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Handle Material Metal
Handle Type Wristblade
Height 10.75 in
Kitchen Faucet Type Centerset, Two Handle
Lead Law Compliant Yes
MA Approved Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 2 Hole
Origin Global
Side Spray No
Spout Reach 1 in
Spout Type High Arc, Swivel
Trim Only No
Type Kitchen Faucet
UL Listed No
WaterSense Labeled No
Weight 5.65
Width 6-1/4 in