Brizo Traditional® 2.5 gpm Thermostatic Universal Tub and Shower in Brilliance Brushed Nickel (Trim Only)
DT60410BN

DESCRIPTION

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 9" single-function raincan showerhead; 1.75 gpm models Watersense certified
  • 16" decorative, solid brass shower arm
  • 7" pull-up diverter tub spout
  • RP74785 extension kit extends rough installation up to 1 3/4"

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Thermostatic
Collection Traditional®
Depth 21-19/100 in
Faucet Connection IPS
Faucet Type Tub & Shower Faucet
Faucet Valve Type Thermostatic
GSA Approved No
Green WaterSense, Yes
Handle Material Brass
Handle Type Lever
Height 12-33/50 in
IAPMO Listed Yes
Maximum Height 12-33/50 in
NSF Certified No
Number of Handles Single Handle
Side Spray No
Sink Material Brass
Spout Reach 7 in
Spout Type Pull Up Diverter
Spray Type Full
Trim Only Yes
Tub Spout Reach 7 in
Tub Spout Type Diverter
Type Faucet
WaterSense Labeled Yes