Kohler ArcherĀ® 31 in. Surface Mount and Recessed Mount Medicine Cabinet in Polished Chrome
K3073-NA

DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Two adjustable tempered-glass shelves
  • Full-overlay mirrored door with beveled edges
  • Mirrors on back of door and interior back of cabinet
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Coordinates with other products in the Archer® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Archer®
Depth 5 in
Glass Type Tempered
Height 31 in
IAPMO Listed No
Installation Type Recessed Mount, Surface Mount
Mirror Included Yes
Type K3073-NA
Width 20 in