Kohler ArcherĀ® 24 x 20-1/2 in. 3 Hole 1-Bowl Pedestal Mount Vitreous China Rectangular Bathroom Sink in Cashmere
K2358-4-K4

DESCRIPTION

  • Center faucet holes: 4"
  • Classic rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-4 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Application Residential
Brand Model Compatibility K-2357 Bathroom Sink Pedestal
CSA Certified CSA B45.1
Center Size 4 in
Collection Archer®
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
IAPMO Listed No
NSF Certified No
Number Of Bowls 1
Number of Holes 3 Hole
Shape Rectangular
Sink Bowl Size 16-1/4 in x 11-15/16 in x 4 in
Sink Installation Type Pedestal
Sink Size Range 20 in - 25 in
Vessel Only - FEI Yes
WaterSense Labeled No