Kohler ArcherĀ® Sandbar Pedestal
K2357-G9

DESCRIPTION

  • Combines with Kohler® K-2358 basins to create the Kohler® K-2359 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection
  • Pair it with an Archer® basin for a brilliant overall effect
  • Above-counter installation
  • Single-hole faucet drilling
  • Integral faucet deck expands faucet options
  • Equally suited for bath or powder rooms

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility K-2358 Basin
CSA Certified CSA B45.1
Collection Archer®
GSA Approved No
Height 27-3/4 in
IAPMO Listed No
NSF Certified No
Sink Installation Type Pedestal
Vessel Only - FEI No