Capital Lighting Fixture Chandler 100W 4-Light Vanity Fixture in Matte Nickel
C1804MN222

DESCRIPTION

  • Four light vanity fixture in Matte Nickel
  • Dimensions: 43-1/2" W x 10-1/4" H x 10" D
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Chandler collection
  • UL listed and rated for dry locations

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified No
Collection Chandler
Depth 43-1/2 in
Dimmable Yes
ETL Listed No
Glass Type White Alabaster
Height 10-1/4 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up/Down Lighting
Maximum Temperature 150
NEMA Specifications No
Number Of Lights 4
Power Source AC, Electric
UL Listed Suitable for Damp Locations
Volts 120V
Watts 100
Width 43-1/2 in
Wire Gauge 18 ga